| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 950000 N |
| I.D. | 120 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 680000 N |
| O.D. | 200 mm |
| Weight | 21.828 LB |
| EAN or UPC | 4012802318050 |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 950000 N |
| I.D. | 120 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 680000 N |
| O.D. | 200 mm |
| Weight | 21.828 LB |
| EAN or UPC | 4012802318050 |