- Spherical Roller Bearing
- 110 mm ID x 180 mm OD x 69 mm Wide
- Radial Bearing
- Straight Bore
- Steel Cage
| Cage Material | Steel |
| Outer Ring Width | 69 mm |
| Radial Internal Clearance | C4 |
| Bore Type | Round Bore |
| O.D. | 180 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| RIC | C4 |
| Origin | Spherical Radial |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Ring Modification | None |
| I.D. | 110 mm |
| Weight | 15.211 LB |
| EAN or UPC | 4012801194570 |

