| Inch/Metric | Metric |
| O.D. | 1420 mm |
| Corner Radius [Min] | 12 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 2.24e+007 N |
| Radial Internal Clearance | C3 |
| I.D. | 900 mm |
| Static Load Rating [Max] | 5.3e+007 N |
| Weight | 0.0 LB |
| EAN or UPC | 4012801348140 |
| Inch/Metric | Metric |
| O.D. | 1420 mm |
| Corner Radius [Min] | 12 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 2.24e+007 N |
| Radial Internal Clearance | C3 |
| I.D. | 900 mm |
| Static Load Rating [Max] | 5.3e+007 N |
| Weight | 0.0 LB |
| EAN or UPC | 4012801348140 |