- Radial, Self-Aligning Bearing Type
- 500 mm Inner Diameter
- 830 mm Outer Diameter
- 325 mm Width
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 1.73e+007 N |
| I.D. | 500 mm |
| O.D. | 830 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1e+007 N |
| Weight | 1598.335 LB |
| EAN or UPC | 4054364340209 |

