- Spherical Roller Bearing
- 480 mm ID x 700 mm OD x 218 mm Wide
- Radial Bearing
- Straight Bore
- Brass / Bronze Cage
| Shaft Fillet Radius [Max] | 6.000 mm |
| Outer Ring Width | 218 mm |
| Bearing Type | Radial Bearing |
| RIC | C3 |
| Radial Internal Clearance | C3 |
| O.D. | 700 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Fillet Radius | 6 mm |
| Origin | Spherical Radial |
| Enclosure | Unsealed |
| Housing Fillet Radius [Max] | 6 mm |
| Cage Material | Brass/Bronze |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Oil | 600 rpm |
| Bore Type | Round Bore |
| Ring Modification | None |
| I.D. | 480 mm |
| Weight | 647.976 LB |
| EAN or UPC | 4012801302081 |

