- Radial, Self-Aligning Bearing Type
- 360 mm Inner Diameter
- 540 mm Outer Diameter
- 180 mm Width
| Corner Radius [Min] | 5 mm |
| Static Load Rating [Max] | 6.6e+006 N |
| I.D. | 360 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Dynamic Load Rating | 3.65e+006 N |
| O.D. | 540 mm |
| Weight | 319.667 LB |
| EAN or UPC | 4012802849509 |

