| Corner Radius [Min] | 5 mm |
| O.D. | 520 mm |
| Static Load Rating [Max] | 6.2e+006 N |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 340 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 3.55e+006 N |
| Radial Internal Clearance | C3 |
| Weight | 301.81 LB |
| EAN or UPC | 4047643100151 |
| Corner Radius [Min] | 5 mm |
| O.D. | 520 mm |
| Static Load Rating [Max] | 6.2e+006 N |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 340 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 3.55e+006 N |
| Radial Internal Clearance | C3 |
| Weight | 301.81 LB |
| EAN or UPC | 4047643100151 |