- Radial, Self-Aligning Bearing Type
- 320 mm Inner Diameter
- 480 mm Outer Diameter
- 160 mm Width
| O.D. | 480 mm |
| Static Load Rating [Max] | 5.2e+006 N |
| I.D. | 320 mm |
| Dynamic Load Rating | 2.95e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Corner Radius [Min] | 4 mm |
| Radial Internal Clearance | C2 |
| Weight | 220.46 LB |
| EAN or UPC | 4012802653298 |

