- Radial, Self-Aligning Bearing Type
- 300 mm Inner Diameter
- 460 mm Outer Diameter
- 160 mm Width
| Corner Radius [Min] | 4 mm |
| Dynamic Load Rating | 2.85e+006 N |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 460 mm |
| Radial Internal Clearance | C4 |
| I.D. | 300 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 4.9e+006 N |
| Weight | 224.869 LB |
| EAN or UPC | 4012802509120 |

