- Spherical Roller Bearing
- 300 mm ID x 460 mm OD x 160 mm Wide
- Radial Bearing
- Straight Bore
- Brass / Bronze Cage
| Ring Modification | None |
| RIC | C4 |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial Bearing |
| Fillet Radius | 4 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 160 mm |
| Cage Material | Brass/Bronze |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 460 mm |
| Housing Fillet Radius [Max] | 4 mm |
| Enclosure | Unsealed |
| I.D. | 300 mm |
| Shaft Fillet Radius [Max] | 4.000 mm |
| Limiting Speed - Oil | 1000 rpm |
| Origin | Spherical Radial |
| Weight | 217.594 LB |
| EAN or UPC | 4012802553246 |

