- Radial, Self-Aligning Bearing Type
- 300 mm Inner Diameter
- 460 mm Outer Diameter
- 160 mm Width
| O.D. | 460 mm |
| Dynamic Load Rating | 2.85e+006 N |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 4.9e+006 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 4 mm |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 300 mm |
| Weight | 217.59 LB |
| EAN or UPC | 4012802509106 |

