| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| I.D. | 280 mm |
| Radial Internal Clearance | C2 |
| Static Load Rating [Max] | 3.95e+006 N |
| O.D. | 420 mm |
| Dynamic Load Rating | 2.29e+006 N |
| Weight | 176.0 LB |
| EAN or UPC | 4047643155670 |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| I.D. | 280 mm |
| Radial Internal Clearance | C2 |
| Static Load Rating [Max] | 3.95e+006 N |
| O.D. | 420 mm |
| Dynamic Load Rating | 2.29e+006 N |
| Weight | 176.0 LB |
| EAN or UPC | 4047643155670 |