- Radial, Self-Aligning Bearing Type
- 260 mm Inner Diameter
- 400 mm Outer Diameter
- 140 mm Width
| Radial Internal Clearance | C4 |
| Inch/Metric | Metric |
| I.D. | 260 mm |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 4 mm |
| Static Load Rating [Max] | 3.65e+006 N |
| O.D. | 400 mm |
| Dynamic Load Rating | 2.21e+006 N |
| Weight | 143.299 LB |
| EAN or UPC | 4012802648195 |

