- Radial, Self-Aligning Bearing Type
- 240 mm Inner Diameter
- 360 mm Outer Diameter
- 118 mm Width
| O.D. | 360 mm |
| Corner Radius [Min] | 3 mm |
| Radial Internal Clearance | C4 |
| Dynamic Load Rating | 1.67e+006 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 2.85e+006 N |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 240 mm |
| Weight | 95.874 LB |
| EAN or UPC | 4012802550474 |

