- Radial, Self-Aligning Bearing Type
- 220 mm Inner Diameter
- 340 mm Outer Diameter
- 118 mm Width
| Dynamic Load Rating | 1.62e+006 N |
| Corner Radius [Min] | 3 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 2.6e+006 N |
| Inch/Metric | Metric |
| I.D. | 220 mm |
| O.D. | 340 mm |
| Weight | 86.641 LB |
| EAN or UPC | 4012802570212 |

