| Outer Ring Width | 118 mm |
| RIC | C4 |
| Origin | Spherical Radial |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Type | Tapered Bore, 1:30 Taper |
| Cage Material | Brass/Bronze |
| Limiting Speed - Oil | 1300 rpm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Ring Modification | None |
| Bearing Type | Radial Bearing |
| O.D. | 340 mm |
| I.D. | 220 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance | C4 |
| Housing Fillet Radius [Max] | 3 mm |
| Fillet Radius | 3 mm |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Weight | 87.397 LB |
| EAN or UPC | 4012802631999 |

