- Radial, Self-Aligning Bearing Type
- 200 mm Inner Diameter
- 310 mm Outer Diameter
- 109 mm Width
| Corner Radius [Min] | 2.1 mm |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 200 mm |
| O.D. | 310 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 2.15e+006 N |
| Dynamic Load Rating | 1.35e+006 N |
| Weight | 65.278 LB |
| EAN or UPC | 4012802485240 |

