| Static Load Rating [Max] | 2.15e+006 N |
| I.D. | 200 mm |
| O.D. | 310 mm |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 1.35e+006 N |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | C3 |
| Weight | 66.171 LB |
| EAN or UPC | 4012802485233 |
| Static Load Rating [Max] | 2.15e+006 N |
| I.D. | 200 mm |
| O.D. | 310 mm |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 1.35e+006 N |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | C3 |
| Weight | 66.171 LB |
| EAN or UPC | 4012802485233 |