- Radial, Self-Aligning Bearing Type
- 190 mm Inner Diameter
- 290 mm Outer Diameter
- 100 mm Width
| Dynamic Load Rating | 1.16e+006 N |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 290 mm |
| Static Load Rating [Max] | 1.86e+006 N |
| I.D. | 190 mm |
| Corner Radius [Min] | 2.1 mm |
| Weight | 51.574 LB |
| EAN or UPC | 4012802485417 |

