- Radial, Self-Aligning Bearing Type
- 180 mm Inner Diameter
- 280 mm Outer Diameter
- 100 mm Width
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 1.13e+006 N |
| Inch/Metric | Metric |
| I.D. | 180 mm |
| O.D. | 280 mm |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 1.77e+006 N |
| Weight | 22.9 LB |
| EAN or UPC | 4012802485363 |

