- Radial, Self-Aligning Bearing Type
- 170 mm Inner Diameter
- 260 mm Outer Diameter
- 90 mm Width
| Bearing Type | Radial, Self-Aligning |
| O.D. | 260 mm |
| Dynamic Load Rating | 940000 N |
| Corner Radius [Min] | 2.1 mm |
| I.D. | 170 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.48e+006 N |
| Weight | 37.909 LB |
| EAN or UPC | 4012802399424 |

