- Radial, Self-Aligning Bearing Type
- 140 mm Inner Diameter
- 210 mm Outer Diameter
- 69 mm Width
| Static Load Rating [Max] | 930000 N |
| O.D. | 210 mm |
| Dynamic Load Rating | 590000 N |
| I.D. | 140 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Corner Radius [Min] | 2 mm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 17.985 LB |
| EAN or UPC | 4012802314038 |

