- Radial, Self-Aligning Bearing Type
- 120 mm Inner Diameter
- 180 mm Outer Diameter
- 60 mm Width
| O.D. | 180 mm |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | C3 |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 690000 N |
| I.D. | 120 mm |
| Dynamic Load Rating | 450000 N |
| Inch/Metric | Metric |
| Weight | 11.684 LB |
| EAN or UPC | 4012802314014 |

