- Spherical Roller Bearing
- 480 mm ID x 650 mm OD x 128 mm Wide
- Radial Bearing
- Straight Bore
- Brass / Bronze Cage
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Outer Ring Width | 128 mm |
| Housing Fillet Radius [Max] | 5 mm |
| Limiting Speed - Oil | 700 rpm |
| RIC | Normal |
| Ring Modification | None |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 650 mm |
| I.D. | 480 mm |
| Shaft Fillet Radius [Max] | 5.000 mm |
| Fillet Radius | 5 mm |
| Bore Type | Round Bore |
| Cage Material | Brass/Bronze |
| Origin | Spherical Radial |
| Weight | 282.112 LB |
| EAN or UPC | 4012801300483 |

