- Radial, Self-Aligning Bearing Type
- 480 mm Inner Diameter
- 650 mm Outer Diameter
- 128 mm Width
| Limiting Speed | 700 rpm |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 2.55e+006 N |
| I.D. | 480 mm |
| Corner Radius [Min] | 5 mm |
| Static Load Rating [Max] | 6e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| O.D. | 650 mm |
| Weight | 295.416 LB |
| EAN or UPC | 4012801300490 |

