- Radial, Self-Aligning Bearing Type
- 460 mm Inner Diameter
- 620 mm Outer Diameter
- 118 mm Width
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Dynamic Load Rating | 2.28e+006 N |
| Outer Ring Width | 118 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 5.4e+006 N |
| I.D. | 460 mm |
| Cage Material | Brass/Bronze |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| RIC | C3 |
| Ring Modification | None |
| O.D. | 620 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance | C3 |
| Corner Radius [Min] | 4 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Weight | 244.644 LB |
| EAN or UPC | 4026677547804 |

