- Spherical Roller Bearing
- 460 mm ID x 620 mm OD x 118 mm Wide
- Radial Bearing
- Tapered Bore
- Brass / Bronze Cage
| Bearing Type | Radial Bearing |
| Cage Material | Brass/Bronze |
| Origin | Spherical Radial |
| Outer Ring Width | 118 mm |
| RIC | Normal |
| Fillet Radius | 4 mm |
| I.D. | 460 mm |
| Enclosure | Unsealed |
| Bore Type | Tapered Bore |
| Special Features | Special Tolerance for Radial Runout |
| Ring Modification | None |
| Tolerance | Extra Close Running Accuracy |
| Shaft Fillet Radius [Max] | 4.000 mm |
| Radial Internal Clearance | Normal |
| Housing Fillet Radius [Max] | 4 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 750 rpm |
| O.D. | 620 mm |
| Weight | 233.687 LB |
| EAN or UPC | 4012801300452 |

