- Radial, Self-Aligning Bearing Type
- 440 mm Inner Diameter
- 600 mm Outer Diameter
- 118 mm Width
| I.D. | 440 mm |
| Static Load Rating [Max] | 5.2e+006 N |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 2.24e+006 N |
| O.D. | 600 mm |
| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Weight | 233.624 LB |
| EAN or UPC | 4026677550248 |

