- Radial, Self-Aligning Bearing Type
- 420 mm Inner Diameter
- 560 mm Outer Diameter
- 106 mm Width
| O.D. | 560 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 4 mm |
| Static Load Rating [Max] | 4.5e+006 N |
| I.D. | 420 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 1.9e+006 N |
| Weight | 171.912 LB |
| EAN or UPC | 4026677550231 |

