- Radial, Self-Aligning Bearing Type
- 400 mm Inner Diameter
- 540 mm Outer Diameter
- 106 mm Width
| Inch/Metric | Metric |
| I.D. | 400 mm |
| Static Load Rating [Max] | 4.15e+006 N |
| O.D. | 540 mm |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 4 mm |
| Dynamic Load Rating | 1.83e+006 N |
| Weight | 159.79 LB |
| EAN or UPC | 4012801300278 |

