| Dynamic Load Rating | 1.83e+006 N |
| I.D. | 400 mm |
| O.D. | 540 mm |
| Corner Radius [Min] | 4 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 4.15e+006 N |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Weight | 159.834 LB |
| EAN or UPC | 4026677858610 |
| Dynamic Load Rating | 1.83e+006 N |
| I.D. | 400 mm |
| O.D. | 540 mm |
| Corner Radius [Min] | 4 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 4.15e+006 N |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Weight | 159.834 LB |
| EAN or UPC | 4026677858610 |