- Radial, Self-Aligning Bearing Type
- 380 mm Inner Diameter
- 520 mm Outer Diameter
- 106 mm Width
| Inch/Metric | Metric |
| Corner Radius [Min] | 4 mm |
| Static Load Rating [Max] | 4e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 1.76e+006 N |
| O.D. | 520 mm |
| Radial Internal Clearance | C3 |
| I.D. | 380 mm |
| Weight | 154.28 LB |
| EAN or UPC | 4026677583529 |

