- Radial, Self-Aligning Bearing Type
- 360 mm Inner Diameter
- 480 mm Outer Diameter
- 90 mm Width
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | C4 |
| Limiting Speed | 1000 rpm |
| O.D. | 480 mm |
| Corner Radius [Min] | 3 mm |
| Dynamic Load Rating | 1.43e+006 N |
| Static Load Rating [Max] | 3.2e+006 N |
| I.D. | 360 mm |
| Inch/Metric | Metric |
| Weight | 99.207 LB |
| EAN or UPC | 4012801300131 |

