- Radial, Self-Aligning Bearing Type
- 340 mm Inner Diameter
- 460 mm Outer Diameter
- 90 mm Width
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| O.D. | 460 mm |
| Dynamic Load Rating | 1.37e+006 N |
| I.D. | 340 mm |
| Static Load Rating [Max] | 3e+006 N |
| Weight | 94.136 LB |
| EAN or UPC | 4012801300087 |

