- Spherical Roller Bearing
- 340 mm ID x 460 mm OD x 90 mm Wide
- Radial Bearing
- Tapered Bore
- Brass / Bronze Cage
| Enclosure | Unsealed |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. | 460 mm |
| RIC | C3 |
| Bore Type | Tapered Bore |
| Cage Material | Brass/Bronze |
| Limiting Speed - Oil | 1100 rpm |
| Radial Internal Clearance | C3 |
| Fillet Radius | 3 mm |
| Housing Fillet Radius [Max] | 3 mm |
| I.D. | 340 mm |
| Outer Ring Width | 90 mm |
| Bearing Type | Radial Bearing |
| Origin | Spherical Radial |
| Ring Modification | None |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Weight | 94.136 LB |
| EAN or UPC | 4012801300070 |

