- Spherical Roller Bearing
- 320 mm ID x 440 mm OD x 90 mm Wide
- Radial Bearing
- Tapered Bore
- Brass / Bronze Cage
| Fillet Radius | 3 mm |
| Origin | Spherical Radial |
| O.D. | 440 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Housing Fillet Radius [Max] | 3 mm |
| Outer Ring Width | 90 mm |
| Cage Material | Brass/Bronze |
| Limiting Speed - Oil | 1100 rpm |
| Radial Internal Clearance | Normal |
| I.D. | 320 mm |
| RIC | Normal |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bearing Type | Radial Bearing |
| Ring Modification | None |
| Bore Type | Tapered Bore |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Weight | 89.727 LB |
| EAN or UPC | 4012801193917 |

