- Radial, Self-Aligning Bearing Type
- 320 mm Inner Diameter
- 440 mm Outer Diameter
- 90 mm Width
| O.D. | 440 mm |
| Corner Radius [Min] | 3 mm |
| I.D. | 320 mm |
| Static Load Rating [Max] | 2.75e+006 N |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.31e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Limiting Speed | 1100 rpm |
| Weight | 89.824 LB |
| EAN or UPC | 4012801300049 |

