- Spherical Roller Bearing
- 300 mm ID x 420 mm OD x 90 mm Wide
- Radial Bearing
- Tapered Bore
- Brass / Bronze Cage
| O.D. | 420 mm |
| Fillet Radius | 2.1 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| RIC | C4 |
| Outer Ring Width | 90 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Radial Internal Clearance | C4 |
| Limiting Speed - Oil | 1200 rpm |
| Enclosure | Unsealed |
| Shaft Fillet Radius [Max] | 2.100 mm |
| Bore Type | Tapered Bore |
| Origin | Spherical Radial |
| I.D. | 300 mm |
| Bearing Type | Radial Bearing |
| Ring Modification | None |
| Housing Fillet Radius [Max] | 2.1 mm |
| Cage Material | Brass/Bronze |
| Weight | 84.634 LB |
| EAN or UPC | 4012801300032 |

