- Radial, Self-Aligning Bearing Type
- 240 mm Inner Diameter
- 320 mm Outer Diameter
- 60 mm Width
| O.D. | 320 mm |
| I.D. | 240 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.37e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 640000 N |
| Weight | 30.291 LB |
| EAN or UPC | 4026677440815 |

