- Radial, Self-Aligning Bearing Type
- 200 mm Inner Diameter
- 280 mm Outer Diameter
- 60 mm Width
| Housing Fillet Radius [Max] | 2.1 mm |
| Limiting Speed | 2000 rpm |
| RIC | C3 |
| Ring Modification | None |
| Corner Radius [Min] | 2.1 mm |
| Radial Internal Clearance | C3 |
| I.D. | 200 mm |
| Bearing Type | Radial, Self-Aligning |
| Origin | Spherical Radial |
| Dynamic Load Rating | 550000 N |
| Cage Material | Brass/Bronze |
| Shaft Fillet Radius [Max] | 2.100 mm |
| Limiting Speed - Oil | 2000 rpm |
| Bore Type | Round Bore |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Inch/Metric | Metric |
| Outer Ring Width | 60 mm |
| Fillet Radius | 2.1 mm |
| Enclosure | Unsealed |
| Static Load Rating [Max] | 1.08e+006 N |
| O.D. | 280 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 27.109 LB |
| EAN or UPC | 4012801193795 |

