- Radial, Self-Aligning Bearing Type
- 190 mm Inner Diameter
- 260 mm Outer Diameter
- 52 mm Width
| O.D. | 260 mm |
| Corner Radius [Min] | 2 mm |
| Dynamic Load Rating | 465000 N |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 900000 N |
| I.D. | 190 mm |
| Inch/Metric | Metric |
| Weight | 18.298 LB |
| EAN or UPC | 4012801193771 |

