- Radial, Self-Aligning Bearing Type
- 190 mm Inner Diameter
- 260 mm Outer Diameter
- 52 mm Width
| RIC | Normal |
| Inch/Metric | Metric |
| Housing Fillet Radius [Max] | 2 mm |
| Dynamic Load Rating | 465000 N |
| Bore Type | Round Bore |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 2 mm |
| I.D. | 190 mm |
| Shaft Fillet Radius [Max] | 2.000 mm |
| O.D. | 260 mm |
| Origin | Spherical Radial |
| Limiting Speed | 2000 rpm |
| Static Load Rating [Max] | 900000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | None |
| Fillet Radius | 2 mm |
| Cage Material | Brass/Bronze |
| Limiting Speed - Oil | 2000 rpm |
| Enclosure | Unsealed |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Outer Ring Width | 52 mm |
| Weight | 18.298 LB |
| EAN or UPC | 4012801193764 |

