- Radial, Self-Aligning Bearing Type
- 160 mm Inner Diameter
- 220 mm Outer Diameter
- 45 mm Width
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 710000 N |
| I.D. | 160 mm |
| Corner Radius [Min] | 2 mm |
| O.D. | 220 mm |
| Dynamic Load Rating | 455000 N |
| Weight | 11.089 LB |
| EAN or UPC | 4012802173840 |

