- Radial, Self-Aligning Bearing Type
- 160 mm Inner Diameter
- 220 mm Outer Diameter
- 45 mm Width
| Dynamic Load Rating | 455000 N |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 710000 N |
| I.D. | 160 mm |
| Inch/Metric | Metric |
| O.D. | 220 mm |
| Corner Radius [Min] | 2 mm |
| Weight | 11.086 LB |
| EAN or UPC | 4012802224955 |

