| Corner Radius [Min] | 7.5 mm |
| Dynamic Load Rating | 7.5e+006 N |
| I.D. | 950 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| O.D. | 1250 mm |
| Static Load Rating [Max] | 2e+007 N |
| Weight | 1679.905 LB |
| EAN or UPC | 4026677547835 |
| Corner Radius [Min] | 7.5 mm |
| Dynamic Load Rating | 7.5e+006 N |
| I.D. | 950 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| O.D. | 1250 mm |
| Static Load Rating [Max] | 2e+007 N |
| Weight | 1679.905 LB |
| EAN or UPC | 4026677547835 |