- Spherical Roller Bearing
- 900 mm ID x 1,180 mm OD x 206 mm Wide
- Radial Bearing
- Tapered Bore
- Brass / Bronze Cage
| Fillet Radius | 6 mm |
| I.D. | 900 mm |
| Bore Type | Tapered Bore |
| Bearing Type | Radial Bearing |
| Housing Fillet Radius [Max] | 6 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Origin | Spherical Radial |
| Cage Material | Brass/Bronze |
| Shaft Fillet Radius [Max] | 6.000 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outer Ring Width | 206 mm |
| RIC | C3 |
| Ring Modification | None |
| O.D. | 1180 mm |
| Limiting Speed - Oil | 400 rpm |
| Weight | 1333.42 LB |
| EAN or UPC | 4012801347471 |

