- Radial, Self-Aligning Bearing Type
- 850 mm Inner Diameter
- 1120 mm Outer Diameter
- 200 mm Width
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| I.D. | 850 mm |
| Ring Modification | None |
| Outer Ring Width | 200 mm |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | Normal |
| RIC | Normal |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.63e+007 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 6.3e+006 N |
| Corner Radius [Min] | 6 mm |
| Limiting Speed | 430 rpm |
| O.D. | 1120 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Weight | 1190.16 LB |
| EAN or UPC | 4012801193726 |

