| Inch/Metric | Metric |
| I.D. | 850 mm |
| Dynamic Load Rating | 6.3e+006 N |
| O.D. | 1120 mm |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 6 mm |
| Static Load Rating [Max] | 1.63e+007 N |
| Radial Internal Clearance | C3 |
| Weight | 1190.484 LB |
| EAN or UPC | 4012801347389 |
| Inch/Metric | Metric |
| I.D. | 850 mm |
| Dynamic Load Rating | 6.3e+006 N |
| O.D. | 1120 mm |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 6 mm |
| Static Load Rating [Max] | 1.63e+007 N |
| Radial Internal Clearance | C3 |
| Weight | 1190.484 LB |
| EAN or UPC | 4012801347389 |