- Radial, Self-Aligning Bearing Type
- 800 mm Inner Diameter
- 1060 mm Outer Diameter
- 195 mm Width
| Static Load Rating [Max] | 1.5e+007 N |
| O.D. | 1060 mm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Dynamic Load Rating | 5.85e+006 N |
| Corner Radius [Min] | 6 mm |
| I.D. | 800 mm |
| Weight | 1079.813 LB |
| EAN or UPC | 4026677914415 |

