- Spherical Roller Bearing
- 800 mm ID x 1,060 mm OD x 195 mm Wide
- Radial Bearing
- Tapered Bore
- Brass / Bronze Cage
| Limiting Speed - Oil | 450 rpm |
| Cage Material | Brass/Bronze |
| O.D. | 1060 mm |
| I.D. | 800 mm |
| Bearing Type | Radial Bearing |
| Shaft Fillet Radius [Max] | 6.000 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Type | Tapered Bore |
| Ring Modification | None |
| Origin | Spherical Radial |
| Housing Fillet Radius [Max] | 6 mm |
| Radial Internal Clearance | Normal |
| Fillet Radius | 6 mm |
| Outer Ring Width | 195 mm |
| RIC | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Unsealed |
| Weight | 960.944 LB |
| EAN or UPC | 4012801347372 |

